Shop All Carbon Steel Pipe Fittings
Zoro Select
Steel Bushing 1/4X1/8 In, 150, PK10
Mfr # 5RLD0
Zoro # G2339998
product price: $9.59
/pk 10, $0.96/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material AISI 12L14 Carbon Steel
- Specific Fitting Shape Bushing
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLD0
- Zoro # G2339998
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4"-18 x 1/8"-27 |
Pipe Size (Fittings) | 1/4"-18 x 1/8"-27 |
Pipe Size | 1/4 in, 1/8 in |
Fitting Thread Size B | 1/8 in -27 |
Fitting Pipe Size | 1/4 in x 1/8 in |
Thread Size | 1/4-18 x 1/8-27 |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Thread Size A | 1/4 in -18 |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
Adapter, Carbon Steel, Zinc Plated, 12L14, Class 150, 1/4 in, Male, NPT, 18, 1/4 in -18, 1/8 in, Female, NPT, 27, 1/8 in -27, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Bushing, 1 1/2 x 1 in, Schedule 40, White (437211BC)
- WATTS Pressure Regulator, 1/8 In, 0 to 25 psi (1/8 LF560 0-25)
- WATTS Pressure Regulator, 3/8 In, 1 to 25 psi (3/8 LF 263A-A 1-25 PSI)
- LEGEND VALVE 1" GALV. SQUARE HEAD PLUG (352-405C)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 740 psi (360-022-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2360 psi (020-020-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1506 psi (090-060-030)
- ZORO SELECT Hex Nipple, 1-1/2In, PK2 (5RLC1)
- ZORO SELECT Carbon Steel 150 Threaded Pipe Flange, 1-1/2" Pipe Size (BULK-PF-275)
- ZORO SELECT Run Tee, Carbon Steel, FNPT x MNPT, PK2 (5RLJ9)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1" (4308002460)
- Zoro Select Carbon Steel Pipe Fittings