Shop All Carbon Steel Pipe Fittings
Zoro Select
Steel Bushing 1/2X3/8 In, 150, PK10
Mfr # 5RLD5
Zoro # G1865635
product price: $15.99
/pk 10, $1.60/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material AISI 12L14 Carbon Steel
- Specific Fitting Shape Bushing
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLD5
- Zoro # G1865635
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2"-14 x 3/8"-18 |
Pipe Size (Fittings) | 1/2"-14 x 3/8"-18 |
Pipe Size | 1/2 in, 3/8 in |
Fitting Thread Size B | 3/8 in -18 |
Thread Size | 1/2-14 x 3/8-18 |
Fitting Pipe Size | 1/2 in x 3/8 in |
Fitting Thread Size A | 1/2 in -14 |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Bushing, Carbon Steel, Zinc Plated, 12L14, Class 150, 1/2 in, Male, NPT, 14, 1/2 in -14, 3/8 in, Female, NPT, 18, 3/8 in -18, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1" Dia x 36" L 321 SS Flexible Metal Hose (GM100SHM360)
- PARKER 3/8" x 1/4" CPI Brass Reducing Union (6-4 HBZ-B)
- PARKER Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-11/16" O.D., 10 in H (PAB010-10FE-DO)
- JOMAR VALVE LF Dielectric Union, FIPxFIP, 3/4" (DUG)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2360 psi (020-020-000)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 285 psi (160-040-000)
- ZORO SELECT Carbon Steel 150 Threaded Pipe Flange, 4" Pipe Size (BULK-PF-278)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 1324 psi (012-080-000)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-020-000)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 1-1/2in. (3000300771)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/8X1/4" (4308000604)
- Zoro Select Carbon Steel Pipe Fittings