Shop All Carbon Steel Pipe Fittings
Zoro Select
Steel Bushing 1-1/4X1 In, 150
Mfr # 5RLE3
Zoro # G2339928
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material AISI 12L14 Carbon Steel
- Specific Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1-1/4"-11-1/2 x 1"-11-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLE3
- Zoro # G2339928
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4"-11-1/2 x 1"-11-1/2 |
Pipe Size (Fittings) | 1-1/4"-11-1/2 x 1"-11-1/2 |
Pipe Size | 1 1/4 in, 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Thread Size B | 1 in -11 1/2 |
Fitting Thread Size A | 1 1/4 in -11 1/2 |
Thread Size | 1"-1/4-11-1/2 x 1"-11-1/2 |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 in |
Description
Bushing, Carbon Steel, Zinc Plated, 12L14, Class 150, 1 1/4 in, Male, NPT, 11 1/2, 1 1/4 in -11 1/2, 1 in, Female, NPT, 11 1/2, 1 in -11 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint (1CNW2)
- ASAHI Butterfly Valve, 4" Pipe Size, PVC (173730040)
- NIBCO 1-1/4" NOM C Copper 90 Degree Close Rough Elbow (607 11/4)
- MOEN Sip Modern Spot resist stainless one-handle beverage faucet (S5550SRS)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1324 psi (090-080-040)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2459 psi (091-050-040)
- ZORO SELECT Reducing Tee, Carbon Steel, 2374 psi (053-060-032)
- ZORO SELECT Cap, Carbon Steel, 2932 psi (081-032-000)
- ZORO SELECT Lateral, 45 deg., 1-1/2 in., NPT (3000300601)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLG0)
- MASON INDUSTRIES Braided Hoses W/Carbon Steel Fixed & Floating Flanges 6 x 12 (FFL 6x12)
- Zoro Select Carbon Steel Pipe Fittings