Shop All Pipe & Tube Clamps
Zoro Select
STEEL BANDS 1/2"W, 3/8 ID, CONTRACTORSPK25
Mfr # 670657B
Zoro # G608391408
product price: $12.99
/pk 25, $0.52/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Worm Gear Clamp
- System of Measurement Inch
- Maximum Operating Temperature 500 Degrees F
- Grade General Purpose
- All Stainless Steel Clamp Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 670657B
- Zoro # G608391408
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Clamp Maximum Inside Diameter | 7/8 in |
Clamp Minimum Inside Diameter | 3/8 in |
Clamping Diameter | 3/8 in - 7/8 in |
For Maximum Outside Diameter | 7/8 in |
Band Width | 1/2 in |
Description
Contractor Bag, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.021 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 7/8 in, Clamp Minimum Inside Diameter 3/8 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 7/8 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 6, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER INDUSTRIES 1-1/4 NL BRASS CHECK VALVE THRD (101-006NL)
- LEGRIS All Metal Push to Connect Fitting (3889 04 13)
- LEGEND VALVE 1-1/4 " X 1/2 "GALV. HEX BUSH (352-616C)
- SLOAN Royal 320 (3014400)
- ZORO SELECT Contractor Bag, 5/16"W, 5/16"ID, PK25 (626047B)
- ZORO SELECT Contractor Bag, 1/2"W, 1"ID, PK25 (672457B)
- ZORO SELECT T-Clips Fastener, 3/4 In Max Dia, PK25 (T15)
- ZORO SELECT Contractor Bag, 1/2"W, 1/2"ID, PK25 (671057B)
- ZORO SELECT E-Line Clamp, T304 Stainless Steel, 2 In. (E13IS2.0)
- ZORO SELECT Pipe Clamp, Pipe Sz 1 1/2 In, 4 5/16 In L (0500093554)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-5/8 in. Tube, Steel (CN42)
- Zoro Select Pipe & Tube Clamps