Shop All Metal Assortments
This Product is Discontinued
Zoro Select
Steel Assortment, Stainless Steel (Discontinued)
Mfr # 7100
Zoro # G7020291
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Stainless Steel
- Number of Pieces 28
- Includes Display Rack
- Number of Sizes 22
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7100
- Zoro # G7020291
- UPC # 614121071001
- Country of Origin United States
- Category Metal Assortments
Dimensions
Number of Sizes | 22 |
Details
Material | Stainless Steel |
Number of Pieces | 28 |
Includes | Display Rack |
Finish | Mill |
Item | Steel Assortment |
Description
Steel Assortment, Material Stainless Steel, Number of Pieces 28, Number of Sizes 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.