Shop All Carbon Steel Angles
Zoro Select
Steel Angle, 1/4" T, 1-1/2"Leg, 6 Ft. L
Mfr # HA.25X1.5-72
Zoro # G7122543
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 90 Degrees
- Material Carbon Steel
- Alloy Type Low Carbon
- Thickness 1/4 in
- Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HA.25X1.5-72
- Zoro # G7122543
- Country of Origin Multiple
- Category Carbon Steel Angles
Dimensions
Leg Length | 1 1/2 in |
Length | 6 ft |
Length Tolerance | +/-0.125 in |
Leg Length Tolerance | +/-0.046 in |
Inside Height | 1.25 in |
Overall Length | 6 ft |
Overall Height | 1 1/2 in |
Overall Width | 1 1/2 in |
Description
A36 Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 6 ft, Inside Height 1.25 in, Leg Thickness 1/4 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 1 1/2 in, Overall Width 1 1/2 in, Machinability 72 Percent, Length Tolerance +/-0.125 in, Leg Inside Corner Shape Round, Standards ASTM A36, Yield Strength 36,000 psi, Appearance Mill, Brinell Hardness 137, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Tempered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL SBR Industrial Rubber Rolls - 1/8"x3ftx8ft Length (20-100)
- PROFESSIONAL PLASTICS Black Formex GK-17 Flame-Retardant PP Sheet, 0.017 X 24.000 X 48.000 (SPROFRBK.017X24.000X48.000GK17)
- ZORO SELECT Red HDPE Cutting Board 24" L x 48" W x 0.500" Thick (22JM84)
- ONLINEMETALS 3" OD x 0.25" Wall x 2.5" ID Aluminum Round Tube 6061-T6-Extruded (7061)
- ZORO SELECT Angle Stock, Steel, 1/4 In T, 1 In Leg, 6 Ft (HA.25X1-72)
- ZORO SELECT Angle Stock, Steel, 1/4 In T, 3 In Leg, 6 Ft (HA.25X3-72)
- ZORO SELECT Angle Stock, Steel, 1/4 In T, 4 In Leg, 6 Ft (HA.25X4-72)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 0.75 in W (ha.125x.75-72)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1 in W (ha.188x1-72)
- ZORO SELECT Carbon Steel Angle, 24 in L, 2 in W (ha.125x2-24)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 5 in W (ha.5x5-72)
- Zoro Select Carbon Steel Angles