Shop All Carbon Steel Pipe Fittings
Zoro Select
Steel Adaptor 3/8X1/4 In, 150, PK5
Mfr # 5RLC3
Zoro # G2340025
product price: $8.79
/pk 5, $1.76/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material AISI 12L14 Carbon Steel
- Specific Fitting Shape Adapter
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8"-18 x 1/4"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLC3
- Zoro # G2340025
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8"-18 x 1/4"-18 |
Hex Size | 57/64" |
Pipe Size (Fittings) | 3/8"-18 x 1/4"-18 |
Pipe Size | 1/4 in, 3/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Thread Size | 3/8-18 Female x 1/4-18 Male |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Thread Size B | 3/8 in -18 |
Fitting Pipe Size | 3/8 in x 1/4 in |
Fitting Thread Size A | 1/4 in -18 |
Description
Adapter, Carbon Steel, Zinc Plated, 12L14, Class 150, 3/8 in, Female, NPT, 18, 1/4 in -18, 1/4 in, Male, NPT, 18, 3/8 in -18, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Elbow, 90, Carbon Steel, CompxM, 1/2In (8MSEL8N-S)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 10mm x 1/4" Male BSPT (R) (PL10-02)
- ASI GLOBAL PARTITIONS Stainless Steel Inline Bracket, For Polymer Partition (40-8265150)
- KOHLER Components Wall-Mount Bathroom Sink Faucet Trim With Lever Handles (T77981-4-CP)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 1-1/2in. (300280350271)
- ZORO SELECT Reducing Tee, Carbon Steel, 3178 psi (053-030-012)
- ZORO SELECT Steel Adaptor 1/2X1/4 In, 150, PK5 (5RLC4)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT (5RLF7)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2583 psi (090-022-011)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2583 psi (012-022-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2751 psi (011-040-000)
- Zoro Select Carbon Steel Pipe Fittings