Shop All Carbon Steel Pipe Fittings
Zoro Select
Steel Adaptor 3/4X1/2 In, 150, PK5
Mfr # 5RLC8
Zoro # G7030247
product price: $20.29
/pk 5, $4.06/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material AISI 12L14 Carbon Steel
- Specific Fitting Shape Adapter
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/4"-14 x 1/2"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLC8
- Zoro # G7030247
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4"-14 x 1/2"-14 |
Hex Size | 1-25/64" |
Pipe Size (Fittings) | 3/4"-14 x 1/2"-14 |
Pipe Size | 1/2 in, 3/4 in |
Fitting Pipe Size | 3/4 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Thread Size | 3/4-14 Female x 1/2-14 Male |
Fitting Thread Size A | 1/2 in -14 |
Fitting Thread Size B | 3/4 in -14 |
Description
Adapter, Carbon Steel, Zinc Plated, 12L14, Class 150, 3/4 in, Female, NPT, 14, 1/2 in -14, 1/2 in, Male, NPT, 14, 3/4 in -14, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/4 X 1-1/2 Inch Brass Nipple (5319072)
- DAYTON 1-1/2" Socket PVC True Union Swing Waste Water Check Valve (4RG90)
- ZORO SELECT Reducing Nipple, Polypropylene, 3/4" x 1/2", Schedule 80, 300 psi Max Pressure (RN075-050)
- STEEL & OBRIEN Stationary Spray Ball Type A 360 Deg. w/Clip - 316SS (SBSA-1.5X3.5-316)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF9)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2583 psi (090-022-012)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2751 psi (011-040-000)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 4" Pipe Size (BULK-PF-214)
- ZORO SELECT Lateral, 45 deg., 1 in., NPT (2000300601)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-030-000)
- ANCHOR FLUID POWER 2" CODE 61 SHIPPING PLATE KIT PLATED (SP-32U)
- Zoro Select Fittings