Shop All Carbon Steel Pipe Fittings
Zoro Select
Steel Adaptor 1X3/4 In, MP x FP Expander
Mfr # 5RLC9
Zoro # G2340007
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material AISI 12L14 Carbon Steel
- Specific Fitting Shape Adapter
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1"-11-1/2 x 3/4"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLC9
- Zoro # G2340007
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1"-11-1/2 x 3/4"-14 |
Pipe Size (Fittings) | 1"-11-1/2 x 3/4"-14 |
Hex Size | 1-41/64" |
Pipe Size | 1 in, 3/4 in |
Thread Size | 1"-11-1/2 Female x 3/4-14 Male |
Fitting Thread Size B | 1 in -11 1/2 |
Fitting Pipe Size | 1 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Thread Size A | 3/4 in -12 |
Fitting Side A Nominal Pipe Size | 1 in |
Description
Adapter, Carbon Steel, Zinc Plated, 12L14, Class 150, 1 in, Female, NPT, 12, 3/4 in -12, 3/4 in, Male, NPT, 11 1/2, 1 in -11 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Crown Efx3A Crown Kit (Solar) (3324119)
- KOHLER Mach Wave Dc 1.6 Gpf Toilet Fv (40TD00R10-CP)
- ZURN Widespread Gooseneck Faucet, Inter-Connec (Z831B4-XL-ICT-3F)
- LEGEND VALVE 1" PEX TEE (460-155NL)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 6" Pipe Size (BULK-PF-216)
- ZORO SELECT Hex Nipple 1/8In, PK10 (5RLA1)
- ZORO SELECT Reducing Tee, Carbon Steel, 1506 psi (052-060-030)
- ZORO SELECT Cap, Carbon Steel, 1659 psi (080-050-000)
- ZORO SELECT Adapter, 3/4 in. x 3/8 in., MSW x FNPT (1483009301)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2806 psi (010-012-000)
- PARKER 90 Elbow, Steel, 1 in, Male SAE x FNPTF (16-1 AOEG-S)
- Zoro Select Carbon Steel Pipe Fittings