Shop All Steam Traps
Zoro Select
Steam Scrubber, 3/4 in., Stainless Steel
Mfr # 6944200
Zoro # G1587245
product price: $3,447.99
/ea
Free Shipping & Returns
$3,447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating PSI 145 psi
- Disc Material 304 Stainless Steel
- End to End Length 4 7/8 in
- Condensate Capacity Lbs/Hr 300 lb/hr
- Max. Temp. 353 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6944200
- Zoro # G1587245
- Country of Origin Germany
- Category Steam Traps
Dimensions
End to End Length | 4 7/8 in |
Port Connection Size | 3/4 in |
Details
Item | Steam Trap |
Max. Operating PSI | 145 psi |
Disc Material | 304 Stainless Steel |
Condensate Capacity Lbs/Hr | 300 lb/hr |
Max. Temp. | 353 Degrees F |
Body Material | Stainless Steel |
NPT Outlet | 3/4 in |
NPT Inlet | 3/4 in |
Application | Filter for Steam, Air or Gas |
NPT Port | 3/4 in |
Downstream PSI Range | 100 psi |
Pressure Air Vent | Self-Adjusting |
Pipe Configuration | In-Line, Straight |
Trap Position | Horizontal |
Distance Between Inlet and Outlet Port | 4 7/8 in |
Condensate Capacity | 300 lb/hr |
Actuator Material | Stainless Steel |
Operating Pressure - Maximum | 145 psi |
Operating Temperature - Maximum | 353 Degrees F |
Steam Trap Type | Thermodynamic |
Configuration | In-line |
Installation Orientation | Horizontal |
Description
Steam Trap, Actuator Material Stainless Steel, Application Filter for Steam, Air or Gas, Body Material Stainless Steel, Condensate Capacity 300 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 4 7/8 in, Installation Orientation Horizontal, Operating Pressure - Maximum 145 psi, Operating Temperature - Maximum 353 Degrees F, Port Connection Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x25"x1" (284-200-250)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 120000 BTU (SG12-N)
- SUPCO Fan Relay, 24VAC, NO/NC (90380)
- AIR HANDLER 10" x 10" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B760)
- SUPCO Negative Pressure Trap, 1" x 1", Wht (NPW1H)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 300F, 4-1/2 In. L (TS2S-075)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (TH-1C-APG)
- CRESCENT NICHOLSON Steam Trap, 450F, Cast Iron, 0 to 125 psi (FTN-C5E9A)
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi (NTD600-N1E9A)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 5-13/16 In. L (75A5)
- HAVAHART HAVAHRT CAGETRAP32""1DOOR (1079)
- Zoro Select Steam Traps