Shop All Drum Tools
Zoro Select
Stationry Drum Dumpr, 84in, 42sec., 1000lb.
Mfr # HDD-60-10-S-SSC
Zoro # G3473718
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,699.99
Free 30-Day Returns
Key Features
- Overall Height 84 in
- Overall Length 80 in
- Overall Width 36 in
- Load Capacity 1,000 lb
- Wheel Type Caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HDD-60-10-S-SSC
- Zoro # G3473718
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 84 in |
Overall Length | 80 in |
Overall Width | 36 in |
Rotated Height | 136 3/4 in |
Level Height | 84 in |
Dispensing Height | 60 in |
Dia. | 24 in |
Manufacturer Warranty Length | 1 yr Limited |
Dump Height | 60 in |
Rotation Height | 137 in |
Overall WxDxH | 36 in x 80 in x 84 in |
Power Cord Length | 8 ft |
For Maximum Drum Diameter | 24 in |
Overall Depth | 80 in |
Description
Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 60 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 115V Single Phase, 3/4 HP Motor, 56 Frame, 60 Hz Upper Travel Limit Switch, 8 ft Long Coil Cord, Includes Battery No, Operating Voltage 115V AC, Overall Depth 80 in, Overall Height 84 in, Overall Width 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 6 in W, 5 in H, 9 1/4 in L, Black (QUS221BK)
- DEWALT Industrial Storage Rack, 2 ft H Ext. Kit (DXST10000EXT)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 23 1/2 in L, 19 1/2 in W, 13 in H (SNT230GY)
- ECONOCO Spiral Costumer (K29)
- ZORO SELECT Gas Powered Hydraulc Drum Crusher, 60 inH (HDC-900-GPT)
- ZORO SELECT Drum Vent Fitting, NPT Inlet 2 In (08011)
- ZORO SELECT DRUM VENT END OF DRUM BUNG, SS (08306)
- ZORO SELECT DRUM VENT REPLACEMENT GASKET, FOR 2 IN (08259)
- ZORO SELECT Drum Bung Wrench, 13 In. L, Curved (BNW-B-W)
- ZORO SELECT Drum Bung Wrench, Straight, 10 In. L (BNW-P)
- VESTIL Drum Bung Nut Wrench - Aluminum (BNW-A)
- Zoro Select Drum Tools