Shop All Drum Tools
Zoro Select
Stationry Drum Dumpr, 60in, 42sec., 1500lb.
Mfr # HDD-36-15-S-SSC
Zoro # G3473815
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,932.99
Free 30-Day Returns
Key Features
- Overall Height 60 in
- Overall Length 61 1/2 in
- Overall Width 36 in
- Load Capacity 1,500 lb
- Wheel Type Caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HDD-36-15-S-SSC
- Zoro # G3473815
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 60 in |
Overall Length | 61 1/2 in |
Overall Width | 36 in |
Level Height | 60 in |
Dispensing Height | 36 in |
Rotated Height | 95 3/4 in |
Dia. | 24 in |
Power Cord Length | 8 ft |
Overall WxDxH | 36 in x 62 in x 60 in |
Dump Height | 36 in |
Manufacturer Warranty Length | 1 yr Limited |
For Maximum Drum Diameter | 24 in |
Rotation Height | 96 in |
Overall Depth | 62 in |
Description
Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 36 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 115V Single Phase, 3/4 HP Motor, 56 Frame, 60 Hz Upper Travel Limit Switch, 8 ft Long Coil Cord, Includes Battery No, Operating Voltage 115V AC, Overall Depth 62 in, Overall Height 60 in, Overall Width 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Drawer Bin Cabinet with Steel, Polystyrene, 17 in W x 11 in H x 11 in D (19909)
- ECONOCO Pipeline 24" W Gloss White Extension Kit (PSFSKT24WH)
- HOLLAENDER Structural Pipe Fitting, Offset Cross, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (12-8)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 18 Deep (AMG WS-1848)
- ZORO SELECT DRUM VENT, SINGLE ACTION, PE AND SS (08006)
- ZORO SELECT Drum Bung Impact Socket, 1/2 In Drive (BUNG-X)
- ZORO SELECT Drum Bung Wrench, Curved, 13 In. L (BNW-I-W)
- ZORO SELECT Drum Bung Wrench, Straight, 12 In. L (BNW-BX-W)
- ZORO SELECT Drum Safety Vent, Brass (VENT-H)
- ZORO SELECT Gas Powered Hydraulc Drum Crusher, 60 inH (HDC-900-GPT)
- LINCOLN INDUSTRIAL USA WRENCH DRUM BUNG (LN5841)
- Zoro Select Drum Tools