Shop All Shop Desks
Zoro Select
Stationary File Workstation, 39" Wx55" H
Mfr # 453J53
Zoro # G6878529
product price: $606.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$606.99
Free 30-Day Returns
Key Features
- Series Shop Furniture
- Overall Width 39 in
- Overall Height 56 3/4 in
- Overall Depth 29 in
- Writing Surface Height 43 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 453J53
- Zoro # G6878529
- Country of Origin China
- Category Shop Desks
Dimensions
Overall Width | 39 in |
Overall Height | 56 3/4 in |
Overall Depth | 29 in |
Writing Surface Height | 43 1/2 in |
Shelf Depth | 15 in |
Compartment HxWxD | (2) 13 in x 4 11/16 in x 9 in, (9) 4 3/8 in x 9 3/4 in x 9 in |
Shelf Width | 22 7/8 in |
Compartment Height | 4 3/8 in, 13 in |
Shelf WxD | 22 7/8 in x 15in |
Drawer Depth | 20 in |
Writing Surface Height from Ground | 43 1/2 in |
Drawer Height | 4 3/4 in, 11 1/2 in |
Drawer Width | 13 in, 19 1/8 in |
Compartment Width | 4 3/4 in, 9 3/4 in |
Drawer HxWxD | (1) 4 3/4 in x 13 in x 20 in(2) 11 1/2 in x 13 in x 20 in(1) 4 3/4 in x 19 1/16 in x 20 in |
Compartment Depth | 9 in |
Description
Shop Desk, Number of Doors 0, Number of Shelves 1, Desk Color Gray, Desk Style Pedestal/Panel, Includes Keyboard Tray No, Mobility Stationary, Number of Compartments 11, Number of Drawers 4, Overall Depth 29 in, Overall Height 56 3/4 in, Overall Width 39 in, Shelf Depth 15 in, Shelf Width 22 7/8 in, Compartment Depth 9 in, Compartment Height 4 3/8 in, 13 in, Compartment HxWxD (2) 13 in x 4 11/16 in x 9 in, (9) 4 3/8 in x 9 3/4 in x 9 in, Compartment Width 4 3/4 in, 9 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Pail Lid, Round, White, 2-3/4", PK10 (GSC76R-TE-10)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- STEELTON 24'' x 72'' NSF Chrome 4-Shelf Kit with 72'' Posts and Casters? (465C2472KE4C)
- ZORO SELECT Structural Pipe Fitting, Combination Socket Tee and Crossover, Cast Iron, 1 in Pipe Size (30LX21)
- ZORO SELECT Shop Desk, 34-1/2 x 37-1/2 x 30 In, Gray (1W952)
- ZORO SELECT Receiving/Shop Desk, 300 lb., 23-1/5 in. (49Y120)
- ZORO SELECT Mobile Shop Desk, 23" W x 51" H x 20" D (453J52)
- ZORO SELECT Shop Desk, 39 x 55-1/2" x 28-3/4 In, Gray (4W345)
- ZORO SELECT Shop Desk, 23 x 51 x 20 In, Gray (MSD-2023-95)
- ZORO SELECT Shop Desk, 23" W x 51" H x 20" D, Gray (453F24)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Charcoal/Mahogany (20534)
- Zoro Select Shop Desks