Shop All Static Control Products
Zoro Select
Static Control Wrist Strap, Large
Mfr # 4ECV4
Zoro # G2654154
original price:
$2.88
32% off
new price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
- Features Conductive Stretch Fabric Band with Silver Conductive Fibers, Stainless Steel Back Plate, 1M Ohm Resistor and 4mm Snap
- For Use With Any Anti Static System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4ECV4
- Zoro # G2654154
- UPC # 190735503836
- Country of Origin China
- Category Static Control Products
Dimensions
Size | Large |
Details
Item | Static Control Wrist Strap |
Features | Conductive Stretch Fabric Band with Silver Conductive Fibers, Stainless Steel Back Plate, 1M Ohm Resistor and 4mm Snap |
For Use With | Any Anti Static System |
Description
Static Control Wrist Strap, Size Large, Conductive Stretch Fabric Band with Silver Conductive Fibers, Stainless Steel Back Plate, 1M Ohm Resistor and 4mm Snap, For Use With Any Anti Static System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSI ALNOR Handheld Micromanometer, Type Digital (5815)
- SCS Metal-In Static Shielding Bag, 6x8in (10068)
- ZORO SELECT Modular Test Clips, Alligator, Medium (4WRA4)
- KLEIN TOOLS Non-Contact Voltage Tester Pen, Dual Range, with Laser Pointer (NCVT-5A)
- ZORO SELECT Static Control Kit, 22 x 24 In Mat (4ECW5)
- ZORO SELECT Elastic Wrist Strap Kit (4ECU6)
- ZORO SELECT Antistatic Heel Strap, Blue (4ECU7)
- ZORO SELECT Metal Wrist Strap Kit, Features: Lead-free, RoHS Compliant (4ECW2)
- ZORO SELECT Antistatic Table Mat, Green, 0.138In Thick (4ECU9)
- ZORO SELECT Antistatic Heel Strap, Yellow, PK20 (4ECU8)
- TRANSFORMING TECHNOLOGIES Grounding Cable for CM410, CM420 Constant Monitor (CM410-GND)
- Zoro Select Static Control Products