Shop All Static Control Products
Zoro Select
Static Control Kit, 22 x 24 In Mat
Mfr # 4ECW5
Zoro # G1234082
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 5 ft
- Features Portable 22 x 24 in Static-safe Work Mat
- Includes Cord, Ground Line and Alligator Clip, Mat, Wrist Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4ECW5
- Zoro # G1234082
- UPC # 190735503935
- Country of Origin China
- Category Static Control Products
Dimensions
Cord Length | 5 ft |
Details
Item | Static Control Kit |
Features | Portable 22 x 24 in Static-safe Work Mat |
Includes | Cord, Ground Line and Alligator Clip, Mat, Wrist Strap |
Description
Static Control Kit, Features Portable 22 x 24 In Static-safe Work Mat, Cord Length 5 Feet, Includes Mat, Wrist Strap, Cord, Ground Line and Alligator Clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W2250ST260S)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Steel, Black (PEM1320LF)
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFG6)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 50 PSI, +/-1Pct (628-09-GH-P1-E4-S1)
- ZORO SELECT Static Control Cord, Straight, 8 Feet (4ECV5)
- ZORO SELECT Elastic Wrist Strap Kit (4ECU6)
- ZORO SELECT Antistatic Heel Strap, Blue (4ECU7)
- ZORO SELECT Metal Wrist Strap Kit, Features: Lead-free, RoHS Compliant (4ECW2)
- ZORO SELECT Antistatic Heel Strap, Yellow, PK20 (4ECU8)
- ZORO SELECT Static Control Wrist Strap, Large (4ECV4)
- TRANSFORMING TECHNOLOGIES 24" x 50' x .080", Green, Rubber Table Mat, Roll (MT4524GN)
- Zoro Select Static Control Products