Shop All Static Control Products
Zoro Select
Static Control Kit, 18 x 22 In Mat
Mfr # 4ECW4
Zoro # G2631937
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Portable 18 x 22 in Anti-static Mat
- Cord Length 5 ft
- Includes Cord, Ground Line and Alligator Clip, Mat, Wrist Strap
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4ECW4
- Zoro # G2631937
- UPC # 190735503928
- Country of Origin China
- Category Static Control Products
Dimensions
Cord Length | 5 ft |
Details
Item | Static Control Kit |
Features | Portable 18 x 22 in Anti-static Mat |
Includes | Cord, Ground Line and Alligator Clip, Mat, Wrist Strap |
Shop By | Closeouts |
Description
Static Control Kit, Features Portable 18 x 22 In Anti-static Mat, Cord Length 5 Feet, Includes Mat, Wrist Strap, Cord, Ground Line and Alligator Clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5", 0/2000psi, 1/4"CBM, SS (PRO-302D-254O-01)
- COOPER-ATKINS Surface Temp Probe, -40 to 400 Deg F (31907-K)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (6DKD1)
- PIC GAUGES Gauge, 2-1/2", 0/5000psi, 1/4"CBM, w/U-Clamp (213D-254R)
- ZORO SELECT Metal Wrist Strap Kit, Features: Lead-free, RoHS Compliant (4ECW2)
- ZORO SELECT Static Control Wrist Strap, Large (4ECV4)
- ZORO SELECT Static Control Wrist Strap, Adjustable (4ECV8)
- ZORO SELECT Antistatic Table Mat, Green, 0.138In Thick (4ECU9)
- ZORO SELECT Static Control Cord, Straight, 4-1/2 ft. (4ECV7)
- ZORO SELECT Static Control Kit, 22 x 24 In Mat (4ECW5)
- SCS Dissipative Table Roll, Blue, 3 x 50ft. (TM36600L3BL)
- Zoro Select Static Control Products