Shop All Static Control Products
Zoro Select
Static Control Cord, Straight, 4-1/2 ft.
Mfr # 4ECV7
Zoro # G1105422
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Black PVC Cord and 7 Strand Tinsel Wire With Strain Reliefs at Both Ends, First End Straight Barrel Type Banana Jack, Lead-free RoHS Compliant, Second End Spring Loaded 1/8" (4mm) Socket Connector
- Cord Length 4 1/2 ft
- Resistance (Ohms) 1 M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4ECV7
- Zoro # G1105422
- UPC # 190735503867
- Country of Origin China
- Category Static Control Products
Dimensions
Cord Length | 4 1/2 ft |
Details
Item | Static Control Cord, Straight |
Features | Black PVC Cord and 7 Strand Tinsel Wire With Strain Reliefs at Both Ends, First End Straight Barrel Type Banana Jack, Lead-free RoHS Compliant, Second End Spring Loaded 1/8" (4mm) Socket Connector |
Resistance (Ohms) | 1 M |
Description
Static Control Cord, Straight, Features First End Straight Barrel Type Banana Jack, Second End Spring Loaded 1/8 In. (4mm) Socket Connector, Black PVC Cord and 7 Strand Tinsel Wire With Strain Reliefs at Both Ends, Lead-free RoHS Compliant, Cord Length 4-1/2 ft., Resistance (Ohms) 1 M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBO Data Logger, Motor On/Off, 128 KB (UX90-004)
- REED INSTRUMENTS Electrical Troubleshooting Kit (R5500-KIT)
- ASSOCIATED EQUIPMENT Battery Tester, Digital, 6 to 12V, 125A (6030)
- BERTECH ESD Anti-Static Table Mat Kit, 2.5 Ft. x 5 Ft., Gray (1059-2.5x5GKT)
- ZORO SELECT Static Control Cord, Straight, 8 Feet (4ECV5)
- ZORO SELECT Elastic Wrist Strap Kit (4ECV9)
- ZORO SELECT Static Wrist Strap, Large, Stainless Steel (4ECW1)
- ZORO SELECT Static Control Wrist Strap, Adjustable (4ECV8)
- ZORO SELECT Elastic Wrist Strap Kit (4ECU6)
- ZORO SELECT Static Control Kit, 18 x 22 In Mat (4ECW4)
- BOTRON CO Universal 3 Layer Rubber Snap Kit, PK10 (B9866)
- Zoro Select Static Control Products