Shop All Soil Testing Penetrometers
Zoro Select
Starter Rod, 24 In, For 5DPH6
Mfr # 5DPK5
Zoro # G6595391
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5DPH6 (H-4210A)
- AccessoryType Starter Rod, 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DPK5
- Zoro # G6595391
- Country of Origin United States
- Category Soil Testing Penetrometers
Details
Item | Starter Rod, 24" |
For Use With | 5DPH6 (H-4210A) |
AccessoryType | Starter Rod, 24" |
Description
Starter Rod, 24 In., For Use With 5DPH6 (H-4210A), Includes -, Manufacturers Warranty Length -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Dropper Bottle, 30 mL, 1 oz., PK12 (6FAR4)
- CLEANIMAGE CleanImage Cleanroom Notebooks, White, College Rule, 3x4, PK40 (PNB CI 3X4 2240-L)
- THERMCO Hydrometer, Salt, 0.5 (GW2511X)
- FORTUNA Glass Syringe, Metal Luer Lock, 20 mL (7.140-41)
- HUMBOLDT Single Mass Dynamic Penetrometer (5DPL1)
- HUMBOLDT Dynamic Cone Penetrometer Test Set (5DPK0)
- DICKEY-JOHN Soil Compaction Tester (155850003ASG1)
- HUMBOLDT Electric Laboratory Penetrometer (5DNL2)
- HUMBOLDT Pocket Soil Penetrometer, 0 to 4.5 Tons (5DPJ8)
- AMS Adapter Foot E-280 Pocket Penetrometer (G 282)
- HUMBOLDT Dial Pocket Penetrometer Kit (5DPK3)
- Zoro Select Soil Testing Penetrometers