Shop All Knobs
Zoro Select
Star Knob, 2.48" Diameter, Screw L 0.82"
Mfr # 65024M12
Zoro # G1820399
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Diameter 2.48"
- Finish Polished
- Height 1.57"
- Knob Type Modern Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 65024M12
- Zoro # G1820399
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Diameter | 2.48" |
Height | 1.57" |
Screw Length | 0.82 in |
Thread Size | 1/2"-13 |
Overall Length | 2.48 in |
Overall Height | 1.57 in |
Height (In.) | 1.57 |
Base Dia. | 0.7900 in |
Handle Dia. | 2-31/64 in |
Base Diameter | 0.79 in |
Thread Length | 20 mm |
Handle Diameter | 2.48 in |
Base Height | 0.83 in |
Description
Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size 1/2 In.-13, Thread Standard UNC, Handle Dia. 2-31/64 in, Base Dia. 0.7900 in, Overall Height 1.57 in, Screw Length 0.82 in, Overall Length 2.48 in, Tap Type Through Hole, Thread Type UNC, Color Silver, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 11W Magnetic Nail Sweeper With Release (641790)
- MITUTOYO Cfc-24"Gu (552-192-10)
- DRILLCO 1/2-13, 1-1/2 OD ADJUSTABLE DIES - 3000E (30E132CC)
- PROTO Ratcheting Wrench Set, Combination, Stubby (JSCVMS-13S)
- ZORO SELECT Wing Knob, 1.96" Diameter, Screw L 0.67" (65053)
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver (30745P)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-49158)
- ZORO SELECT Star Knob, 1.57" Diameter, Screw L 0.51" (M-65026)
- ZORO SELECT Two Spoke Wheel, 4.00" Diameter, Silver (30754P)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-28300)
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-89153)
- Zoro Select Knobs