Shop All Knobs
Zoro Select
Star Knob, 1.57" Diameter, Screw L 0.51"
Mfr # 65022M8
Zoro # G1835239
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Diameter 1.57"
- Finish Polished
- Height 0.98"
- Knob Type Modern Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 65022M8
- Zoro # G1835239
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Diameter | 1.57" |
Height | 0.98" |
Screw Length | 0.51 in |
Thread Size | M8 |
Overall Length | 1.57 in |
Overall Height | 63/64 in |
Height (In.) | 0.98 |
Base Dia. | 35/64 in |
Handle Dia. | 1.5700 in |
Details
Color | Silver |
Finish | Polished |
Knob Type | Modern Design |
Material | Stainless Steel |
Style | Thru Hole |
Components | Stainless Steel |
Thread Type | UNC |
Type | Adjustable |
Item | Hand Knob |
Thread Standard | UNC |
Handle Material | Stainless Steel |
Tap Type | Through Hole |
Handle Type | 4 Point |
System of Measurement | Metric |
Description
Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Tapped, Thread Size M8, Thread Standard UNC, Handle Dia. 1.5700 in, Base Dia. 35/64 in, Overall Height 63/64 in, Screw Length 0.51 in, Overall Length 1.57 in, Tap Type Through Hole, Thread Type UNC, Color Silver, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC #48 (C09094)
- WILDE 7" COTTER KEY EXTRACTOR-PIGTAIL HOOK-ZINC-BULK (544.Z/BB)
- PROTO 3/4 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide (J07513L)
- UNITED SCIENTIFIC Large Magnetic Compass, 90Mm Diameter (CPL090)
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver (30756P)
- ZORO SELECT Two Spoke Wheel, 8.00" Diameter, Silver (30708P)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-48149)
- ZORO SELECT Star Knob, 0.83" Diameter, Screw L 0.39" (65036M8)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-79154)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-28102SS)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 5/16" Thread Size, 1-3/4" Dia., Plastic (GNH2-HEX5S3A---)
- Zoro Select Knobs