Shop All Knobs
Zoro Select
Star Knob, 1.57" Diameter, Screw L 0.51"
Mfr # 65016M8
Zoro # G1820730
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Diameter 1.57"
- Finish polished
- Height 1.02"
- Knob Type Modern Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 65016M8
- Zoro # G1820730
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Diameter | 1.57" |
Height | 1.02" |
Screw Length | 0.7100 in |
Thread Size | M8 |
Overall Length | 1.57 in |
Height (In.) | 1.02 |
Overall Height | 1.0200 in |
Inside Dia. | 8.00mm |
Base Dia. | 35/64 in |
Handle Dia. | 1.5700 in |
Details
Color | Silver |
Finish | polished |
Knob Type | Modern Design |
Material | Stainless Steel |
Style | Reamed |
Thread Type | UNC |
Type | Adjustable |
Components | Stainless Steel |
Item | Hand Knob |
Handle Material | Stainless Steel |
Tap Type | Blind Hole |
Handle Type | Star |
System of Measurement | Metric |
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Unthreaded Reamed Hole, Thread Size M8, Handle Dia. 1.5700 in, Base Dia. 35/64 in, Overall Height 1.0200 in, Screw Length 0.7100 in, Inside Dia. 8.00mm, Overall Length 1.57 in, Tap Type Blind Hole, Thread Type UNC, Color Silver, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE Circuit Board Cross Bar, Steel, 30 in (318-30)
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A280)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 9mm x 22mm, Number of Flutes: 3 (EMG-M10M9-ALTIN)
- EAZYPOWER Power Tip, No. 2, 12" (35795)
- ZORO SELECT Adjustable Handle, 0.79" Screw Length (MA-39150)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-39104)
- ZORO SELECT Adjustable Handle, 1.97" Screw Length (MA-49166)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-68031)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-38158)
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver (30716P)
- DAVIES Ball Knob, 1/2-13 Thread Size, 1.84"L, Blind Tap (0055CY)
- Zoro Select Hand Knobs and Wheels