Shop All Knobs
Zoro Select
Star Knob, 1.25" Diameter, Screw L 0.47"
Mfr # 65031M6
Zoro # G1835038
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Diameter 1.25"
- Finish Polished
- Height 0.83"
- Knob Type Modern Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 65031M6
- Zoro # G1835038
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Diameter | 1.25" |
Height | 0.83" |
Screw Length | 15/32 in |
Thread Size | M6 |
Overall Length | 1.25 in |
Height (In.) | 0.83 |
Overall Height | 53/64 in |
Handle Dia. | 1-1/4 in |
Base Dia. | 15/32 in |
Details
Color | Silver |
Finish | Polished |
Knob Type | Modern Design |
Material | Stainless Steel |
Style | Tapped |
Type | Adjustable |
Item | Hand Knob |
Thread Type | UNC |
Components | Stainless Steel |
Handle Type | 4 Point |
Thread Standard | UNC |
Tap Type | Blind Hole |
Handle Material | Stainless Steel |
System of Measurement | Metric |
Description
Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Tapped, Thread Size M6, Thread Standard UNC, Handle Dia. 1-1/4 in, Base Dia. 15/32 in, Overall Height 53/64 in, Screw Length 15/32 in, Overall Length 1.25 in, Tap Type Blind Hole, Thread Type UNC, Color Silver, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 10mm (80132)
- SOG Countertop Knife Sharpener (SH-02)
- SUNEX Tools 14-Piece 1/4 in. Drive Deep Metric Magnetic Impact Socket Set (1831)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0625" (1/16), Finish - Machining: Uncoated (49862)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-48105)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.67" (M-65003)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-48033)
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.83" (M-65024)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.66" (M-65017)
- ZORO SELECT Adjustable Handle, 0.35" Screw Length (MA-38003)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-68101)
- Zoro Select Hand Knobs and Wheels