Shop All Knobs
Zoro Select
Star Knob, 1.25" Diameter, Screw L 0.47"
Mfr # 65025M6
Zoro # G1820417
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Diameter 1.25"
- Finish Polished
- Height 0.78"
- Knob Type Modern Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 65025M6
- Zoro # G1820417
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Diameter | 1.25" |
Height | 0.78" |
Screw Length | 0.47 in |
Thread Size | M6 |
Overall Length | 1.25 in |
Overall Height | 25/32 in |
Height (In.) | 0.78 |
Handle Dia. | 1-1/4 in |
Base Dia. | 15/32 in |
Details
Color | Silver |
Finish | Polished |
Knob Type | Modern Design |
Material | Stainless Steel |
Style | Thru Hole |
Type | Adjustable |
Item | Hand Knob |
Thread Type | UNC |
Components | Stainless Steel |
Handle Material | Stainless Steel |
Thread Standard | UNC |
Handle Type | Star |
Tap Type | Through Hole |
System of Measurement | Metric |
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Tapped, Thread Size M6, Thread Standard UNC, Handle Dia. 1-1/4 in, Base Dia. 15/32 in, Overall Height 25/32 in, Screw Length 0.47 in, Overall Length 1.25 in, Tap Type Through Hole, Thread Type UNC, Color Silver, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Dial Indicator Angle Attachment, Steel (Z9640)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-24", 2" dia. (SKSF-024)
- IRWIN All Purpose Drill & Tap Set (80187)
- GEARWRENCH LONG 90 DEGREE PICK (KDT84012H)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-38158)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-59408)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (98101)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-67255)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-38101)
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver (30755P)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M8 Thread Size, 1-3/4" Dia., Plastic (GNH5-HEX5S3A---)
- Zoro Select Knobs