Shop All Knobs
Zoro Select
Star Knob, 1.25" Diameter, Screw L 0.39"
Mfr # 65021M6
Zoro # G1835290
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Diameter 1.25"
- Finish Polished
- Height 0.79"
- Knob Type Modern Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 65021M6
- Zoro # G1835290
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Diameter | 1.25" |
Height | 0.79" |
Screw Length | 0.39 in |
Thread Size | M6 |
Overall Length | 1.25 in |
Overall Height | 0.7900 in |
Height (In.) | 0.79 |
Base Dia. | 15/32 in |
Handle Dia. | 1-1/4 in |
Details
Color | Silver |
Finish | Polished |
Knob Type | Modern Design |
Material | Stainless Steel |
Style | Thru Hole |
Thread Type | UNC |
Type | Adjustable |
Components | Stainless Steel |
Item | Hand Knob |
Handle Type | 4 Point |
Handle Material | Stainless Steel |
Tap Type | Through Hole |
Thread Standard | UNC |
System of Measurement | Metric |
Description
Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Tapped, Thread Size M6, Thread Standard UNC, Handle Dia. 1-1/4 in, Base Dia. 15/32 in, Overall Height 0.7900 in, Screw Length 0.39 in, Overall Length 1.25 in, Tap Type Through Hole, Thread Type UNC, Color Silver, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Combination Flat Wrench 1 18 (100186)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (525311)
- COLLINS AXE Sledge Hammer 4Lb (MD-4FD-C)
- WESTWARD 1-5/8" HSS Bright Jobber Length Drill Bit (6NTA4)
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver (30736P)
- ZORO SELECT Adjustable Handle, 1.26" Screw Length (MA-68103)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-48149)
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-48453)
- ZORO SELECT Adjustable Handle, 0.67" Screw Length (99043)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-28032)
- J.W. WINCO GN676.5-21-M5-B Push/Pull Stainless Steel Knob, Knurled Rim (5NKC4S)
- Zoro Select Knobs