Shop All Staples
Zoro Select
Staples, 9 ga, 1-1/2 in Leg L, Steel, 395 PK
Mfr # 116506112
Zoro # G010022549
product price: $14.95
/pk 395, $0.04/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 9
- Material Steel
- Finish Galvanized
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 116506112
- Zoro # G010022549
- UPC # 726047116015
- Country of Origin Mexico
- Category Staples
Dimensions
Leg Length | 1-1/2 in |
Details
Item | Staples |
Gauge | 9 |
Material | Steel |
Finish | Galvanized |
Color | Silver |
Description
Galvanized Barbed Staples,Package Quantity395
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Brass, Not Graded, Plain Finish (BR.03801602.PL.DAR)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 6 mm Shaft Dia, 100 PK (DE-5ST PA)
- ZORO SELECT Wood Screw, #8, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0175)
- ZORO SELECT Sheet Metal Screw, #14 x 3 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (1VE99)
- B&C EAGLE Finish Staples, 18 ga, Narrow Crown, 7/8 in Leg L, Steel, 5000 PK (9022)
- ARROW FASTENER Heavy Duty Staples, T50, Flat Crown, 1/4 in Leg L, Monel, 1000 PK (504M1)
- BOSTITCH Finish Staples, Narrow Crown, 7/8 in Leg L, Steel, 5000 PK (SX50357/8G)
- EASY GARDENER FABRIC AND GARDEN EN STAPLES, 75PK (8150R)
- B&C EAGLE Staples, 18 ga, Power Crown, 1/4 in Leg L, Steel, 5000 PK (STCR5019-14)
- POWERNAIL Flooring Staples, 15.5 ga, 1-1/2 in Leg L, Steel, 5000 PK (PS1505)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PSB-160)
- Zoro Select