Shop All Staplers
Zoro Select
Stapler, 20 Sheet, Black/Silver
Mfr # 2WFT2
Zoro # G1158997
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 20
- Throat Depth 2 in
- Color Black/Gray
- Length 5 1/4 in
- Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2WFT2
- Zoro # G1158997
- UPC # 190735456125
- Country of Origin China
- Category Staplers
Dimensions
Throat Depth | 2 in |
Length | 5 1/4 in |
Width | 1 3/4 in |
Height | 3 in |
Details
Item | Stapler |
Sheet Capacity | 20 |
Color | Black/Gray |
Staple Capacity | 210 |
For Use With | 1/4 in Staples |
Design | Full Strip |
Material | Metal/Plastic |
Loading | Top |
Description
Stapler, Sheet Capacity 20, Throat Depth 2 in, Black/Gray, Length 5 1/4 in, Width 1 3/4 in, Height 3 in, Staple Capacity 210, Material Metal/Plastic, Design Full Strip, Top Loading, For Use With 1/4 in Staples
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Mini Size Binder Pocket, Side Loading, Assorted, PK18 (8730)
- AMANO Electronic Time Date Number Stamp (NS-5100/2287)
- AVERY 4" Durable Binder, Black (AVE09800)
- ZORO SELECT Corrugated Boxes, 9" x 6" x 9", Kraft, 25/Bundle (55VG38)
- ZORO SELECT Plier Stapler, 15 Sheet, Black (2WFR8)
- ZORO SELECT Stapler, 25 Sheet, Black (2WFR5)
- ZORO SELECT Plier Stapler, 15 Sheet, Black (2WFR9)
- ZORO SELECT Stapler, 100 Sheet, Black/Gray (2WFR7)
- ZORO SELECT Stapler, 20 Sheet, Black (2WFT1)
- ZORO SELECT Stapler, 20 Sheet, Black/Gray (2WFT3)
- BOSTITCH Ascend Stapler, Desk, Red (B210R-RED)
- Zoro Select Staplers