Shop All Staplers
Zoro Select
Stapler, 20 Sheet, Black
Mfr # 2WFT1
Zoro # G2358851
$5.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 20
- Throat Depth 3 1/4 in
- Color Black
- Length 7 1/2 in
- Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2WFT1
- Zoro # G2358851
- UPC # 190735456118
- Country of Origin China
- Category Staplers
Dimensions
Throat Depth | 3 1/4 in |
Length | 7 1/2 in |
Width | 1 3/4 in |
Height | 3 in |
Details
Item | Stapler |
Sheet Capacity | 20 |
Color | Black |
Loading | Top |
Staple Capacity | 210 |
Material | Metal/Plastic |
Design | Full Strip |
For Use With | 1/4 in Staples |
Description
Stapler, Sheet Capacity 20, Throat Depth 3 1/4 in, Black, Length 7 1/2 in, Width 1 3/4 in, Height 3 in, Staple Capacity 210, Material Metal/Plastic, Design Full Strip, Top Loading, For Use With 1/4 in Staples
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Two-Pocket Heavyweight Poly Portfolio Folder w/Prongs, Red, PK10 (32964)
- HAMMERMILL Hammermill Printer Paper, 20lb Copy Paper, 92 Bright, A4, 1 Ream, 500 Sheets (105500)
- UNIVERSAL Classification Folder 8-1/2 x 11", 6 Section, Manila, PK15 (UNV10300)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 20", Kraft, 24/Case (P3020K)
- ZORO SELECT Plier Stapler, 15 Sheet, Black (2WFR8)
- ZORO SELECT Stapler, 100 Sheet, Black/Gray (2WFR7)
- ZORO SELECT Stapler, 20 Sheet, Black/Gray (2WFT3)
- ZORO SELECT Stapler, 200 Sheet, Black/Gray (2WFR6)
- ZORO SELECT Stapler, 25 Sheet, Black (2WFR5)
- ZORO SELECT Stapler, 20 Sheet, Black/Silver (2WFT2)
- BOSTITCH Stanley Bostitch® Executive Stapler, 20 Sheet Capacity, Black (B440BK)
- Zoro Select Staplers