Shop All Square Standoffs
This Product is Discontinued
Zoro Select
Standoff, 5/16"-18 Thrd Sz, 3/4 in Sq Sz, Square Shape, Aluminum Black Anodized, 2 PK (Discontinued)
Mfr # ZA0352-ALBLK
Zoro # G1948536
This Product is Discontinued
Key Features
- Square Size 3/4 in
- Standoff Shape Square
- Standoff Finish Black Anodized
- System of Measurement Inch
- Standoff Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZA0352-ALBLK
- Zoro # G1948536
- Country of Origin United States
- Category Square Standoffs
Dimensions
Square Size | 3/4 in |
Outside Dia. | 0.75 |
Thread Size | 5/16"-18 |
Length Tolerance | +/-0.010" |
Screw Size | 5/16-18 |
Overall Length | 2 in |
Thread Depth | 3/4 in |
Length | 2" |
Square Size Tolerance | +/-0.005 in |
Body Length | 2 in |
Overall Length Tolerance | +/-0.010 in |
Thread Length | 3/4 in |
Body Thread Length | 3/4 in |
Description
Standoff, Thread Size 5/16 In.-18, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 2 in, Body Length 2 in, Thread Length 3/4 in, Body Thread Length 3/4 in, Hex Width Not Applicable, Square Size 3/4 in, Outside Diameter Not Applicable, Shape Square, Material Aluminum, Finish Black Anodized, Pack Size Small Pack, System of Measurement Inch, Color Black, Overall Length Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.