Shop All Standoff Caps
Zoro Select
Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK
Mfr # ZA0260-AL28
Zoro # G3408465
product price: $18.59
/pk 2, $9.30/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Standoff Shape Round
- Standoff Material Aluminum
- Standoff Finish Clear Anodized
- Cap Head Height 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZA0260-AL28
- Zoro # G3408465
- Country of Origin United States
- Category Standoff Caps
Dimensions
Thread Size | 5/16"-18 |
Cap Head Height | 7/16 in |
Stud Thread Length | 1/2 in |
Bushing Diameter | 7/16 in |
Dia. Tolerance | +0.000/-0.025 in |
Height Tolerance | +/-0.010" |
Dia. | 1-1/2" |
Cap Height Tolerance | +/-0.010 in |
Diameter | 1 1/2 in |
Bushing Dia. | 7/16" |
Outside Diameter Tolerance | +0.000/-0.025 in |
Cap Head Diameter | 1 1/2 in |
Stud Thread Size | 5/16"-18 |
Cap Height | 7/16" |
Height | 7/16" |
Description
Standoff Cap, Thread Size 5/16 In.-18, Cap Shape Round, Cap Head Diameter 1 1/2 in, Cap Head Width Not Applicable, Cap Head Height 7/16 in, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Bushing Diameter 7/16 in, Cap Height Tolerance +/-0.010 in, Color Silver, Outside Diameter Tolerance +0.000/-0.025 in, Standoff Type Standoff Cap, Stud Thread Length 1/2 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Steel, 5 PK (5XA13)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3620-10.00HDK)
- ZORO SELECT M3-0.50 x 10 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.030.0010)
- HHIP 1/2" To JT0 Drill Chuck Arbor (3700-0162)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized, 2 PK (ZA0246-ALBLK)
- ZORO SELECT Standoff Cap, 1/4"-20 Thrd Sz, 18-8 Stainless Steel Brushed, 2 PK (ZA0244-SS32D)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized, 2 PK (ZA0253-ALBLK)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0247-AL28)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized, 2 PK (ZA0250-ALBLK)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, 18-8 Stainless Steel Brushed, 2 PK (ZA0252-SS32D)
- GYFORD Standoff Cap, 1/4"-20 Thrd Sz, 316 Stainless Steel (SO-SSCAP75)
- Zoro Select Standoff Caps