Shop All Standoff Caps
Zoro Select
Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK
Mfr # ZA0253-AL28
Zoro # G3157813
product price: $20.29
/pk 2, $10.15/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Standoff Shape Round
- Standoff Material Aluminum
- Standoff Finish Clear Anodized
- Cap Head Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZA0253-AL28
- Zoro # G3157813
- Country of Origin United States
- Category Standoff Caps
Dimensions
Thread Size | 5/16"-18 |
Cap Head Height | 1/2 in |
Stud Thread Length | 1-1/2 in |
Bushing Diameter | 1/2 in |
Height Tolerance | +/-0.010" |
Dia. Tolerance | +0.000/-0.025 in |
Diameter | 1 in |
Cap Height Tolerance | +/-0.010 in |
Dia. | 1" |
Bushing Dia. | 1/2" |
Outside Diameter Tolerance | +0.000/-0.025 in |
Cap Head Diameter | 1 in |
Height | 1/2" |
Cap Height | 1/2" |
Stud Thread Size | 5/16"-18 |
Description
Standoff Cap, Thread Size 5/16 In.-18, Cap Shape Round, Cap Head Diameter 1 in, Cap Head Width Not Applicable, Cap Head Height 1/2 in, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Bushing Diameter 1/2 in, Cap Height Tolerance +/-0.010 in, Color Silver, Outside Diameter Tolerance +0.000/-0.025 in, Standoff Type Standoff Cap, Stud Thread Length 1 1/2 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Black Oxide Finish, 25 PK (U37200.043.0001)
- MIDWEST FASTENER Sleeve Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK (07855)
- NEWPORT FASTENERS M3-0.50 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (667901-1000)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 3/4 in Wd, Black (186273)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0247-AL28)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0250-AL28)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0256-AL28)
- ZORO SELECT Standoff Cap, 1/4"-20 Thrd Sz, Aluminum Black Anodized, 2 PK (ZA0243-ALBLK)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, 18-8 Stainless Steel Brushed, 2 PK (ZA0253-SS32D)
- ZORO SELECT Standoff Cap, #10-24 Thrd Sz, 18-8 Stainless Steel Polished, 3/8 in Cap HH, 2 PK (ZA0241-SS32)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0249-AL28)
- Zoro Select Standoff Caps