Shop All Standoff Caps
Zoro Select
Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized, 2 PK
Mfr # ZA0260-ALBLK
Zoro # G2529353
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Standoff Shape Round
- Standoff Material Aluminum
- Standoff Finish Black Anodized
- Cap Head Height 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZA0260-ALBLK
- Zoro # G2529353
- Country of Origin United States
- Category Standoff Caps
Dimensions
Thread Size | 5/16"-18 |
Cap Head Height | 7/16 in |
Stud Thread Length | 1/2 in |
Bushing Diameter | 7/16 in |
Diameter | 1 1/2 in |
Dia. Tolerance | +0.000/-0.025 in |
Cap Height Tolerance | +/-0.010 in |
Dia. | 1-1/2" |
Height Tolerance | +/-0.010" |
Bushing Dia. | 7/16" |
Cap Head Diameter | 1 1/2 in |
Outside Diameter Tolerance | +0.000/-0.025 in |
Stud Thread Size | 5/16"-18 |
Cap Height | 7/16" |
Height | 7/16" |
Description
Standoff Cap, Thread Size 5/16 In.-18, Cap Shape Round, Cap Head Diameter 1 1/2 in, Cap Head Width Not Applicable, Cap Head Height 7/16 in, Material Aluminum, Finish Black Anodized, Pack Size Small Pack, System of Measurement Inch, Bushing Diameter 7/16 in, Cap Height Tolerance +/-0.010 in, Color Black, Outside Diameter Tolerance +0.000/-0.025 in, Standoff Type Standoff Cap, Stud Thread Length 1/2 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Zinc Yellow Finish, 3700 PK (HU-0375USSHZYB)
- ZORO SELECT Woodruff Key, 3/16 x 5/8 in Key Size, 61 SAE Number, 0.234 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-061)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Plain Finish (36805)
- MIDWEST FASTENER M10-1.50 Hex Head Cap Screw, 18-8 Stainless Steel, 20 mm L, 50 PK (55175)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 7/16 in Cap HH, 2 PK (ZA0252-AL28)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0249-AL28)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized, 2 PK (ZA0252-ALBLK)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized, 2 PK (ZA0247-ALBLK)
- ZORO SELECT Standoff Cap, #10-24 Thrd Sz, Aluminum Black Anodized, 2 PK (ZA0240-ALBLK)
- ZORO SELECT Standoff Cap, #10-24 Thrd Sz, 18-8 Stainless Steel Brushed, 1/4 in Cap HH, 2 PK (ZA0240-SS32D)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, 18-8 Stainless Steel Polished, 2 PK (ZA0256-SS32)
- Zoro Select Standoff Caps