Shop All Standoff Caps
Zoro Select
Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized, 2 PK
Mfr # ZA0247-ALBLK
Zoro # G2962373
product price: $19.35
/pk 2, $9.68/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Standoff Shape Round
- Standoff Material Aluminum
- Standoff Finish Black Anodized
- Cap Head Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZA0247-ALBLK
- Zoro # G2962373
- Country of Origin United States
- Category Standoff Caps
Dimensions
Thread Size | 5/16"-18 |
Cap Head Height | 1/2 in |
Stud Thread Length | 1-1/2 in |
Bushing Diameter | 1/2 in |
Dia. | 5/8" |
Height Tolerance | +/-0.010" |
Diameter | 5/8 in |
Dia. Tolerance | +0.000/-0.025 in |
Cap Height Tolerance | +/-0.010 in |
Bushing Dia. | 1/2" |
Outside Diameter Tolerance | +0.000/-0.025 in |
Cap Head Diameter | 5/8 in |
Height | 1/2" |
Cap Height | 1/2" |
Stud Thread Size | 5/16"-18 |
Description
Standoff Cap, Thread Size 5/16 In.-18, Cap Shape Round, Cap Head Diameter 5/8 in, Cap Head Width Not Applicable, Cap Head Height 1/2 in, Material Aluminum, Finish Black Anodized, Pack Size Small Pack, System of Measurement Inch, Bushing Diameter 1/2 in, Cap Height Tolerance +/-0.010 in, Color Black, Outside Diameter Tolerance +0.000/-0.025 in, Standoff Type Standoff Cap, Stud Thread Length 1 1/2 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 25 PK (M01200.120.0110)
- ZORO SELECT Clevis Pin, SS, 5/16x2 1/4 L, PK5 (WWG-CLPS-155)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP171)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 25 PK (M51050.120.0016)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized, 2 PK (ZA0253-ALBLK)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0247-AL28)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0261-AL28)
- ZORO SELECT Standoff Cap, #10-24 Thrd Sz, Aluminum Black Anodized, 2 PK (ZA0240-ALBLK)
- ZORO SELECT Standoff Cap, #10-24 Thrd Sz, 18-8 Stainless Steel Polished, 3/8 in Cap HH, 2 PK (ZA0241-SS32)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0256-AL28)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0249-AL28)
- Zoro Select Standoff Caps