Shop All Standoff Caps
Zoro Select
Standoff Cap, 1/4"-20 Thrd Sz, Aluminum Clear Anodized, 2 PK
Mfr # ZA0243-AL28
Zoro # G3296097
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Standoff Shape Round
- Standoff Material Aluminum
- Standoff Finish Clear Anodized
- Cap Head Height 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZA0243-AL28
- Zoro # G3296097
- Country of Origin United States
- Category Standoff Caps
Dimensions
Thread Size | 1/4"-20 |
Cap Head Height | 7/16 in |
Stud Thread Length | 1/2 in |
Bushing Diameter | 7/16 in |
Cap Height Tolerance | +/-0.010 in |
Dia. Tolerance | +0.000/-0.025 in |
Diameter | 1/2 in |
Dia. | 1/2" |
Height Tolerance | +/-0.010" |
Bushing Dia. | 7/16" |
Cap Head Diameter | 1/2 in |
Outside Diameter Tolerance | +0.000/-0.025 in |
Stud Thread Size | 1/4"-20 |
Height | 7/16" |
Cap Height | 7/16" |
Description
Standoff Cap, Thread Size 1/4 In.-20, Cap Shape Round, Cap Head Diameter 1/2 in, Cap Head Width Not Applicable, Cap Head Height 7/16 in, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Bushing Diameter 7/16 in, Cap Height Tolerance +/-0.010 in, Color Silver, Outside Diameter Tolerance +0.000/-0.025 in, Standoff Type Standoff Cap, Stud Thread Length 1/2 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Zinc Fender Washers 1/4X1-1/4" 3/64" T, Fits Bolt Size #14 Zinc Plated Finish (148PK50)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 35 PK (33151)
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Plain Finish, 10 PK (1568)
- ZORO SELECT Standard Wall Self Locking Thread Insert, #10-24 Int Thrd Sz, 316 Stainless Steel (316-3)
- ZORO SELECT Standoff Cap, 1/4"-20 Thrd Sz, Aluminum Black Anodized, 2 PK (ZA0243-ALBLK)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized, 2 PK (ZA0247-ALBLK)
- ZORO SELECT Standoff Cap, 1/4"-20 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0244-AL28)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, 18-8 Stainless Steel Brushed, 2 PK (ZA0252-SS32D)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized, 2 PK (ZA0253-ALBLK)
- ZORO SELECT Standoff Cap, 1/4"-20 Thrd Sz, 18-8 Stainless Steel Polished, 2 PK (ZA0243-SS32)
- ZORO SELECT Standoff Cap, #10-24 Thrd Sz, 18-8 Stainless Steel Brushed, 1/4 in Cap HH, 2 PK (ZA0240-SS32D)
- Zoro Select Standoff Caps