Shop All Standoff Caps
Zoro Select
Standoff Cap, #10-24 Thrd Sz, Aluminum Clear Anodized, 2 PK
Mfr # ZA0240-AL28
Zoro # G2845631
product price: $9.29
/pk 2, $4.65/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Standoff Shape Round
- Standoff Material Aluminum
- Standoff Finish Clear Anodized
- Cap Head Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZA0240-AL28
- Zoro # G2845631
- Country of Origin United States
- Category Standoff Caps
Dimensions
Thread Size | #10-24 |
Cap Head Height | 1/4 in |
Stud Thread Length | 1/2 in |
Bushing Diameter | 1/4 in |
Diameter | 3/8 in |
Dia. Tolerance | +0.000/-0.025 in |
Dia. | 3/8" |
Cap Height Tolerance | +/-0.010 in |
Height Tolerance | +/-0.010" |
Bushing Dia. | 1/4" |
Outside Diameter Tolerance | +0.000/-0.025 in |
Cap Head Diameter | 3/8 in |
Cap Height | 1/4" |
Stud Thread Size | 10-24 |
Height | 1/4" |
Description
Standoff Cap, Thread Size #10-24, Cap Shape Round, Cap Head Diameter 3/8 in, Cap Head Width Not Applicable, Cap Head Height 1/4 in, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Bushing Diameter 1/4 in, Cap Height Tolerance +/-0.010 in, Color Silver, Outside Diameter Tolerance +0.000/-0.025 in, Standoff Type Standoff Cap, Stud Thread Length 1/2 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M10 x 1.50mm x 16mm L., PK10 (M51260.100.0016)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 50 PK (UST176241)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 8, Black Oxide, 10 mm Ht, 50 PK (M01100.120.0001)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/16 in L, 3/16 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK (CRL030344GR)
- ZORO SELECT Standoff Cap, #10-24 Thrd Sz, Aluminum Black Anodized, 2 PK (ZA0240-ALBLK)
- ZORO SELECT Standoff Cap, 1/4"-20 Thrd Sz, 18-8 Stainless Steel Polished, 2 PK (ZA0244-SS32)
- ZORO SELECT Standoff Cap, #10-24 Thrd Sz, 18-8 Stainless Steel Polished, 3/8 in Cap HH, 2 PK (ZA0241-SS32)
- ZORO SELECT Standoff Cap, 1/4"-20 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0244-AL28)
- ZORO SELECT Standoff Cap, 1/4"-20 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0243-AL28)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized, 2 PK (ZA0247-ALBLK)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized (SO-CAP9BL)
- Zoro Select Standoff Caps