Shop All Hex Standoffs
This Product is Discontinued
Zoro Select
Standoff, #6-32 Thrd Sz, 4 in L, 1/4 in Thrd L Nylon 1/4 in Hex W, 10 PK (Discontinued)
Mfr # 36632MF200
Zoro # G1078576
This Product is Discontinued
Key Features
- Standoff Gender Male - Female
- Thread Size #6-32
- Overall Length 4 in
- Standoff Material Nylon
- Body Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36632MF200
- Zoro # G1078576
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Overall Length | 4 in |
Body Length | 2 in |
Thread Length | 1/4 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4 in |
Thread Depth | 1/4 in |
Length Tolerance | +/-0.005" |
Overall Length Tolerance | +/-0.005 in |
Hex Width Tolerance | +/-0.015 in |
Body Thread Length | 1/4 in |
Screw Size | #6-32 |
Length | 2" |
Description
Standoff, Thread Size #6-32, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 4 in, Body Length 2 in, Thread Length 1/4 in, Body Thread Length 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Hex, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color White, Maximum Temperature 185 Degrees F, Overall Length Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.