Shop All Hex Standoffs
Zoro Select
Standoff, #4-40 Thrd Sz, 1/2 in L, 3/16 in Thrd L Aluminum 1/4 in Hex W, 10 PK
Mfr # 6RU40
Zoro # G2858414
product price: $4.15
/pk 10, $0.42/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male - Female
- Thread Size #4-40
- Overall Length 1/2 in
- Standoff Material Aluminum
- Body Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6RU40
- Zoro # G2858414
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 1/2 in |
Body Length | 1/2 in |
Thread Length | 3/16 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4 in |
Overall Length Tolerance | +/-0.005 in |
Length Tolerance | +/-0.005" |
Thread Depth | 1/4 in |
Length | 1/2" |
Screw Size | #4-40 |
Body Thread Length | 1/4 in |
Description
Standoff, Thread Size #4-40, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1/2 in, Body Length 1/2 in, Thread Length 3/16 in, Body Thread Length 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 141 PK (09778)
- MAK-A-KEY Step Key Stock 2, 3/8 in Top W, 3/16 in Top Step H, 1/2 in Bottom W, 1/4 in Lower Step H (SK11-2)
- ZORO SELECT Push-In Rivet, Dome Head, 0.317 in Dia., 15/16 in L, Nylon Body, 25 PK (27KY2500500)
- L.H. DOTTIE Long Lag Shield, 3/8" Dia, 2-1/2" L, Alloy Steel 50 PK (SLS38)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 9/16 in L, Aluminum 3/8" Hex W (370906HFA)
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 45 mm L, 10.0 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11398.050.0035)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 13/16 in L, Stainless Steel Plain, 3/8" Hex W (371308HF303)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 36 mm L, 6.0 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11398.030.0030)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK (371008HM303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (140604HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/16 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (310506HM303)
- Zoro Select Hex Standoffs