Shop All Hex Standoffs
This Product is Discontinued
Zoro Select
Standoff, 1/4"-20 Thrd Sz, 2 in L, 18-8 Stainless Steel Plain, 1/2 in Hex W, 10 PK (Discontinued)
Mfr # HST630-2520-SS
Zoro # G2576077
This Product is Discontinued
Key Features
- Standoff Gender Female - Female
- Thread Size 1/4"-20
- Overall Length 2 in
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HST630-2520-SS
- Zoro # G2576077
- Country of Origin Multiple
- Category Hex Standoffs
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 2 in |
Body Length | 2 in |
Hex Width | 1/2 in |
Overall Length Tolerance | +/-0.005 in |
Screw Size | 1/4-20 |
Length Tolerance | +/-0.005" |
Length | 2" |
Thread Depth | 5/8 in |
Body Thread Length | 5/8 in |
Description
Standoff, Thread Size 1/4 In.-20, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 2 in, Body Length 2 in, Body Thread Length 5/8 in, Hex Width 1/2 in, Square Size Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.