Shop All Round Standoffs
This Product is Discontinued
Zoro Select
Standoff, #10-32 Thrd Sz, 1 in Bd L, Nylon 1/2 in OD, 10 PK (Discontinued)
Mfr # 15TSP030B
Zoro # G2980117
This Product is Discontinued
Key Features
- Thread Size #10-32
- Body Length 1 in
- Standoff Gender Female - Female
- Standoff Material Nylon
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15TSP030B
- Zoro # G2980117
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 1 in |
Overall Length | 1 in |
Outside Diameter | 1/2 in |
Screw Size | #10-32 |
Outside Dia. Tolerance | +/-0.015 in |
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +/-0.005 in |
Length Tolerance | +/-0.005" |
Thread Depth | 3/8 in |
Overall Length Tolerance | +/-0.005 in |
Length | 1" |
Outside Diameter Tolerance | +/-0.015 in |
Body Thread Length | 3/8 in |
Description
Standoff, Thread Size #10-32, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1 in, Body Length 1 in, Body Thread Length 3/8 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/2 in, Shape Round, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color Black, Maximum Temperature 185 Degrees F, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.