Shop All Self Locking Inserts
Zoro Select
Standard Wall Self Locking Thread Insert, M24-3.00 Int Thrd Sz, Steel, 5 PK
Mfr # 450-24
Zoro # G209228264
product price: $41.39
/pk 5, $8.28/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Internal Thread Size M24-3.00
- Material Steel
- Overall Length 30 mm
- Insert Diameter 36 mm
- External Thread Size M36-4.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 450-24
- Zoro # G209228264
- UPC # 847554005989
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M24-3.00 |
Overall Length | 30 mm |
Insert Diameter | 36 mm |
External Thread Size | M36-4.00 |
Drill Bit Size | 33 mm |
Minimum Installation Depth | 35 mm |
Compatible Tap Size | M36-4.00 |
Maximum Hole Diameter | 33 mm |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size M36-4.00, Drill Bit Size 33mm, External Thread Fit 6G, External Thread Size M36-4.00, Finish Black Phosphate, Insert Diameter 36 mm, Internal Thread Fit 6H, Internal Thread Size M24-3.00, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 33 mm, Minimum Installation Depth 35 mm, Overall Length 30 mm, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Wall Type Standard Wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 13/16 in Shaft Dia, 10 PK (SH-81SS)
- CAMO Deck Screw, #8 x 2 in, Steel, Torx Drive (0341130)
- ZORO SELECT Spring Pin, Sltd, 1/2inx3-1/2in, Pln, PK5 (U39100.050.0350)
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 10.92 mm Flange Dia., 18.00 mm L, Steel (BTI-TU-SM8HUKO30ZT/B1)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Steel, 5 PK (329-1408)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-428)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M12-1.25 Int Thrd Sz, Steel, 5 PK (329-1212)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Steel, 5 PK (329-1412)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Steel, 5 PK (329-401)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M10-1.00 Int Thrd Sz, Steel, 5 PK (329-1008)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel, 10 PK (650-10)
- Zoro Select Self Locking Inserts