Shop All Self Locking Inserts
Zoro Select
Standard Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Steel, 5 PK
Mfr # 750-14-PK5
Zoro # G309228119
product price: $10.99
/pk 5, $2.20/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M14-1.25
- Material Steel
- Overall Length 12 mm
- Insert Diameter 18 mm
- External Thread Size M18-1.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 750-14-PK5
- Zoro # G309228119
- UPC # 839137002409
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M14-1.25 |
Overall Length | 12 mm |
Insert Diameter | 18 mm |
External Thread Size | M18-1.50 |
Drill Bit Size | 16.5 mm |
Minimum Installation Depth | 13 1/4 mm |
Compatible Tap Size | M18-1.50 |
Maximum Hole Diameter | 16.5 mm |
Details
Item | Self Locking Thread Insert |
Material | Steel |
Wall Type | Standard Wall |
Thread Type | Metric Internal/Metric External |
Installation Method | Drive Tool, Screwdriver |
Tensile Strength (PSI) | 78,300 psi |
Finish | Black Phosphate |
Brinell Hardness | 163 |
System of Measurement | Metric |
Compatible Material | Metal |
Features | Pre-Applied Adhesive |
Material Grade/Class | 12L14 |
Thread Direction | Right Hand |
Internal Thread Fit | 6H |
External Thread Fit | 6G |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size M18-1.50, Drill Bit Size 16.5mm, External Thread Fit 6G, External Thread Size M18-1.50, Finish Black Phosphate, Insert Diameter 18 mm, Internal Thread Fit 6H, Internal Thread Size M14-1.25, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 16.5 mm, Minimum Installation Depth 13 1/4 mm, Overall Length 12 mm, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 25000 PK (3724WF)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 1/2 in L, Aluminum Body, 500 PK (U33600.015.0054)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 9-1/2 in L (U01200.100.0950)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK (931326)
- ZORO SELECT Thin Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-332-PK5)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Steel, 5 PK (329-601-PK5)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Steel, 10 PK (329-4IC-PK10)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-M8-PK5)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Steel, 5 PK (329-1412-PK5)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, Steel, 5 PK (319-M4-PK5)
- E-Z LOK Extra Heavy Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel, 5 PK (335-6-PK5)
- Zoro Select Self Locking Inserts