Shop All Self Locking Inserts
Zoro Select
Standard Wall Self Locking Thread Insert, M12-1.75 Int Thrd Sz, 18-8 Stainless Steel
Mfr # EZ-653-12
Zoro # G509228230
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Material 18-8 Stainless Steel
- Overall Length 17 mm
- Insert Diameter 3/4 in
- External Thread Size 3/4"-10
- Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EZ-653-12
- Zoro # G509228230
- UPC # 847554044032
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M12-1.75 |
Overall Length | 17 mm |
Insert Diameter | 3/4 in |
External Thread Size | 3/4"-10 |
Drill Bit Size | 21/32 in |
Minimum Installation Depth | 3/4 in |
Maximum Hole Diameter | 0.656 in |
Compatible Tap Size | 3/4"-10 |
Details
Item | Self Locking Thread Insert |
Material | 18-8 Stainless Steel |
Wall Type | Standard Wall |
Thread Type | Coarse |
Installation Method | Drive Tool, Screwdriver |
Includes | (10) Threaded Inserts, Drill, Tap and Drive-Tool |
Finish | Plain |
Compatible Material | Metal |
Features | Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium |
Thread Pitch | 1.75 mm |
System of Measurement | Inch/Metric |
Drive Type | Slotted |
Thread Direction | Right Hand |
Internal Thread Fit | 6H |
External Thread Fit | 2A |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 3/4 In.-10, Drill Bit Size 21/32, External Thread Fit 2A, External Thread Size 3/4 In.-10, Finish Plain, Insert Diameter 3/4 in, Internal Thread Fit 6H, Internal Thread Size M12-1.75, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.656 in, Minimum Installation Depth 3/4 in, Overall Length 17 mm, System of Measurement Inch/Metric, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 2 PK (79196)
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 40 mm Length, 25 PK (FBMSHCAPS61040P25)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 30 mm Bore Dia., 25 PK (DHO-30ST PA)
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Galvanized, 50 PK (7716HD5-PWR)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Steel, 5 PK (319-M8-PK5)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M12-1.25 Int Thrd Sz, Steel, 5 PK (329-1208-PK5)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Steel, 10 PK (329-4IC-PK10)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 9/16"-18 Int Thrd Sz, Steel (EZ-329-918)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, Steel, 10 PK (329-332IC-PK10)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-428-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, Carbon Steel, 5 PK (329-10-PK5)
- Zoro Select Self Locking Inserts