Shop All Self Locking Inserts
Zoro Select
Standard Wall Self Locking Thread Insert, M12-1.75 Int Thrd Sz, 18-8 Stainless Steel
Mfr # EZ-453-12
Zoro # G709228108
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Material 18-8 Stainless Steel
- Overall Length 17 mm
- Insert Diameter 16 mm
- External Thread Size M16-2.00
- Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EZ-453-12
- Zoro # G709228108
- UPC # 847554043981
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M12-1.75 |
Overall Length | 17 mm |
Insert Diameter | 16 mm |
External Thread Size | M16-2.00 |
Drill Bit Size | 14 mm |
Minimum Installation Depth | 19 mm |
Compatible Tap Size | M16-2.00 |
Maximum Hole Diameter | 14 mm |
Details
Item | Self Locking Thread Insert |
Material | 18-8 Stainless Steel |
Wall Type | Standard Wall |
Thread Type | Metric Internal/Metric External |
Installation Method | Drive Tool, Screwdriver |
Finish | Plain |
Includes | (10) Threaded Inserts, Drill, Tap and Drive-Tool |
Compatible Material | Metal |
System of Measurement | Metric |
Features | Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium |
Drive Type | Slotted |
Thread Direction | Right Hand |
External Thread Fit | 6G |
Internal Thread Fit | 6H |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size M16-2.00, Drill Bit Size 14mm, External Thread Fit 6G, External Thread Size M16-2.00, Finish Plain, Insert Diameter 16 mm, Internal Thread Fit 6H, Internal Thread Size M12-1.75, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 14 mm, Minimum Installation Depth 19 mm, Overall Length 17 mm, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Wall Type Standard Wall
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51050.011.0087)
- 3M Rivet Nut, 1/4" Thread Size, 440 PK (M47455)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.016.0050)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 25 PK (U04211.050.0250)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Steel, 5 PK (330-10)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M12-1.25 Int Thrd Sz, Steel, 5 PK (329-1208)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Steel, 5 PK (329-501)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Steel, 5 PK (329-1412)
- ZORO SELECT Standard Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Steel, 5 PK (750-14)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M12-1.25 Int Thrd Sz, Steel, 5 PK (329-1212)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, 18-8 Stainless Steel (EZ-313-428)
- Zoro Select Self Locking Inserts