Shop All Self Locking Inserts
Zoro Select
Standard Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, 18-8 Stainless Steel
Mfr # EZ-653-10
Zoro # G409228132
product price: $97.55
/ea
Free Shipping & Returns
$97.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Internal Thread Size M10-1.50
- Material 18-8 Stainless Steel
- Overall Length 13 mm
- Insert Diameter 9/16 in
- External Thread Size 9/16"-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EZ-653-10
- Zoro # G409228132
- UPC # 847554044018
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M10-1.50 |
Overall Length | 13 mm |
Insert Diameter | 9/16 in |
External Thread Size | 9/16"-12 |
Drill Bit Size | 31/64 in |
Minimum Installation Depth | 19/32 in |
Maximum Hole Diameter | 0.484 in |
Compatible Tap Size | 9/16"-12 |
Details
Item | Self Locking Thread Insert |
Material | 18-8 Stainless Steel |
Wall Type | Standard Wall |
Thread Type | Coarse |
Installation Method | Drive Tool, Screwdriver |
Includes | (10) Threaded Inserts, Drill, Tap and Drive-Tool |
Finish | Plain |
System of Measurement | Inch/Metric |
Compatible Material | Metal |
Features | Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium |
Thread Pitch | 1.5 mm |
Drive Type | Slotted |
External Thread Fit | 2A |
Thread Direction | Right Hand |
Internal Thread Fit | 6H |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 9/16 In.-12, Drill Bit Size 31/64, External Thread Fit 2A, External Thread Size 9/16 In.-12, Finish Plain, Insert Diameter 9/16 in, Internal Thread Fit 6H, Internal Thread Size M10-1.50, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.484 in, Minimum Installation Depth 19/32 in, Overall Length 13 mm, System of Measurement Inch/Metric, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Wood Screw, #10, 1 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW101)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (1641PK)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07400.050.0010)
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (62767)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M12-1.25 Int Thrd Sz, Steel, 5 PK (329-1208-PK5)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 9/16"-18 Int Thrd Sz, Steel (EZ-329-918)
- ZORO SELECT Standard Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Steel (EZ-450-10)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Steel, 5 PK (329-601-PK5)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Steel, 5 PK (329-401-PK5)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-M8-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #8-32 Int Thrd Sz, Carbon Steel, 10 PK (329-008-PK10)
- Zoro Select Self Locking Inserts