Shop All Self Locking Inserts
Zoro Select
Standard Wall Self Locking Thread Insert, #8-32 Int Thrd Sz, Steel
Mfr # EZ-329-008
Zoro # G709228313
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Internal Thread Size #8-32
- Material Steel
- Overall Length 19/64 in
- Insert Diameter 5/16 in
- External Thread Size 5/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EZ-329-008
- Zoro # G709228313
- UPC # 847554010327
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | #8-32 |
Overall Length | 19/64 in |
Insert Diameter | 5/16 in |
External Thread Size | 5/16"-18 |
Drill Bit Size | F |
Minimum Installation Depth | 7/16 in |
Maximum Hole Diameter | 0.257 in |
Compatible Tap Size | 5/16"-18 |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 5/16 In.-18, Drill Bit Size F, External Thread Fit 2A, External Thread Size 5/16 In.-18, Finish Black Phosphate, Insert Diameter 5/16 in, Internal Thread Fit 2B, Internal Thread Size #8-32, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.257 in, Minimum Installation Depth 7/16 in, Overall Length 19/64 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BOLT ACME THREAD LOW CARBON STEEL ROD, RIGHT HAND THREAD, 1in DIA, 6 TPI, 6' L (RODG2166)
- HERITAGE INDUSTRIAL Cotter Pin Hammerlock 1/4 x 1 CS ZC (CPHZ-250-1000)
- DEXTER AXLE 11 lbs Frame Spacer Kit (K71-724-02)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 5 PK (71905)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-M8)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Steel, 5 PK (329-1408)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-428)
- ZORO SELECT Standard Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, 316 Stainless Steel (316-332)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M5-0.80 Int Thrd Sz, Steel, 5 PK (319-M5)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, Steel, 5 PK (319-M4)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Steel, 5 PK (319-M10)
- Zoro Select Self Locking Inserts