Shop All Self Locking Inserts
Zoro Select
Standard Wall Self Locking Thread Insert, 7/16"-20 Int Thrd Sz, 18-8 Stainless Steel
Mfr # EZ-303-720
Zoro # G509228223
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Internal Thread Size 7/16"-20
- Material 18-8 Stainless Steel
- Overall Length 21/32 in
- Insert Diameter 5/8 in
- External Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EZ-303-720
- Zoro # G509228223
- UPC # 847554043905
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | 7/16"-20 |
Overall Length | 21/32 in |
Insert Diameter | 5/8 in |
External Thread Size | 5/8"-11 |
Drill Bit Size | 17/32 in |
Minimum Installation Depth | 23/32 in |
Maximum Hole Diameter | 0.531 in |
Compatible Tap Size | 5/8"-11 |
Details
Item | Self Locking Thread Insert |
Material | 18-8 Stainless Steel |
Wall Type | Standard Wall |
Thread Type | Coarse, Fine |
Installation Method | Drive Tool, Screwdriver |
Finish | Plain |
Includes | (10) Threaded Inserts, Drill, Tap and Drive-Tool |
Features | Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium |
Drive Type | Slotted |
System of Measurement | Inch |
Compatible Material | Metal |
Internal Thread Fit | 2B |
Thread Direction | Right Hand |
External Thread Fit | 2A |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 5/8 In.-11, Drill Bit Size 17/32, External Thread Fit 2A, External Thread Size 5/8 In.-11, Finish Plain, Insert Diameter 5/8 in, Internal Thread Fit 2B, Internal Thread Size 7/16 In.-20, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.531 in, Minimum Installation Depth 23/32 in, Overall Length 21/32 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Fine
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-332-PK5)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (25C50KCS)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07000.012.0062)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 5 PK (U37480.087.0001)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, 18-8 Stainless Steel (EZ-313-428)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Steel, 5 PK (329-1412-PK5)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-624-PK5)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Steel, 5 PK (329-1408-PK5)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Steel, 5 PK (330-11-PK5)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Steel, 5 PK (329-601-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel, 5 PK (550-8-PK5)
- Zoro Select Self Locking Inserts