Shop All Self Locking Inserts
Zoro Select
Standard Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, Steel
Mfr # EZ-329-524
Zoro # G209228141
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Internal Thread Size 5/16"-24
- Material Steel
- Overall Length 31/64 in
- Insert Diameter 1/2 in
- External Thread Size 1/2"-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EZ-329-524
- Zoro # G209228141
- UPC # 847554010389
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | 5/16"-24 |
Overall Length | 31/64 in |
Insert Diameter | 1/2 in |
External Thread Size | 1/2"-13 |
Drill Bit Size | 27/64 in |
Minimum Installation Depth | 9/16 in |
Compatible Tap Size | 1/2"-13 |
Maximum Hole Diameter | 0.422 in |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 1/2 In.-13, Drill Bit Size 27/64, External Thread Fit 2A, External Thread Size 1/2 In.-13, Finish Black Phosphate, Insert Diameter 1/2 in, Internal Thread Fit 2B, Internal Thread Size 5/16 In.-24, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.422 in, Minimum Installation Depth 9/16 in, Overall Length 31/64 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Fine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91300)
- ZORO SELECT Socket Set Screw, Cone, 3/8-16x3/4, PK100 (U07800.037.0075)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (N04104.100.0600)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel, 10 PK (329-6-PK10)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Steel, 5 PK (329-601-PK5)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 9/16"-18 Int Thrd Sz, Steel (EZ-329-918)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M12-1.25 Int Thrd Sz, Steel, 5 PK (329-1212-PK5)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M10-1.00 Int Thrd Sz, Steel, 5 PK (329-1008-PK5)
- ZORO SELECT Standard Wall Self Locking Thread Insert, #10-24 Int Thrd Sz, 316 Stainless Steel (316-3)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-5-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-4-PK5)
- Zoro Select Self Locking Inserts