Shop All Self Locking Inserts
Zoro Select
Standard Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, Steel
Mfr # EZ-329-332
Zoro # G609228369
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Internal Thread Size #10-32
- Material Steel
- Overall Length 13/32 in
- Insert Diameter 3/8 in
- External Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EZ-329-332
- Zoro # G609228369
- UPC # 847554010341
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | #10-32 |
Overall Length | 13/32 in |
Insert Diameter | 3/8 in |
External Thread Size | 3/8"-16 |
Drill Bit Size | 5/16 in |
Minimum Installation Depth | 15/32 in |
Maximum Hole Diameter | 0.313 in |
Compatible Tap Size | 3/8"-16 |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 3/8 In.-16, Drill Bit Size 5/16, External Thread Fit 2A, External Thread Size 3/8 In.-16, Finish Black Phosphate, Insert Diameter 3/8 in, Internal Thread Fit 2B, Internal Thread Size #10-32, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.313 in, Minimum Installation Depth 15/32 in, Overall Length 13/32 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, 18-8 Stainless Steel (EZ-313-428)
- ZORO SELECT Fully Threaded Rod, 2"-12, 12 in, Steel, Grade A, Black Oxide Finish (U20360.200.1200)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 1-3/4" L, Steel Blue Climaseal, 100 PK (3185407V2)
- L.H. DOTTIE Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 500 PK (KWT834)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Steel, 5 PK (329-1408)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Steel, 5 PK (330-11)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Steel (EZ-310-M6)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M12-1.25 Int Thrd Sz, Steel, 5 PK (329-1212)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M10-1.00 Int Thrd Sz, Steel, 5 PK (329-1008)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M5-0.80 Int Thrd Sz, Steel, 5 PK (319-M5)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, Steel, 10 PK (329-332IC)
- Zoro Select Self Locking Inserts