Shop All Self Locking Inserts
Zoro Select
Standard Wall Self Locking Thread Insert, #10-24 Int Thrd Sz, 18-8 Stainless Steel
Mfr # EZ-303-332
Zoro # G909228373
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Internal Thread Size #10-24
- Material 18-8 Stainless Steel
- Overall Length 13/32 in
- Insert Diameter 3/8 in
- External Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # EZ-303-332
- Zoro # G909228373
- UPC # 847554043820
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | #10-24 |
Overall Length | 13/32 in |
Insert Diameter | 3/8 in |
External Thread Size | 3/8"-16 |
Drill Bit Size | 5/16 in |
Minimum Installation Depth | 15/32 in |
Compatible Tap Size | 3/8"-16 |
Maximum Hole Diameter | 0.313 in |
Details
Item | Self Locking Thread Insert |
Material | 18-8 Stainless Steel |
Wall Type | Standard Wall |
Thread Type | Coarse, Fine |
Installation Method | Drive Tool, Screwdriver |
Includes | (10) Threaded Inserts, Drill, Tap and Drive-Tool |
Finish | Plain |
Compatible Material | Metal |
System of Measurement | Inch |
Drive Type | Slotted |
Features | Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium |
Internal Thread Fit | 2B |
Thread Direction | Right Hand |
External Thread Fit | 2A |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 3/8 In.-16, Drill Bit Size 5/16, External Thread Fit 2A, External Thread Size 3/8 In.-16, Finish Plain, Insert Diameter 3/8 in, Internal Thread Fit 2B, Internal Thread Size #10-24, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.313 in, Minimum Installation Depth 15/32 in, Overall Length 13/32 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Fine
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 6PK (70814)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 12 mm L, 100 PK (M01230.060.0012)
- ZORO SELECT Carriage Bolt, 5/8-11x2 3/4L, PK25 (217168G)
- BOSTITCH Heavy Duty Staples, 0.050 x 0.019 in ga, Power Crown, 1/4 in Leg L, Steel, 1000 PK (STCR50191/4-1M)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Steel, 5 PK (329-401)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, 316 Stainless Steel (316-8)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Steel, 5 PK (330-11)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Steel, 5 PK (330-10)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Steel, 5 PK (329-601)
- ZORO SELECT Standard Wall Self Locking Thread Insert, #10-24 Int Thrd Sz, 316 Stainless Steel (316-3)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M16-2.00 Int Thrd Sz, Carbon Steel, 5 PK (450-16)
- Zoro Select Self Locking Inserts