Shop All Home & Office Phones
Zoro Select
Standard Wall Phone, Red
Mfr # T-25 RED w/o MW
Zoro # G8496162
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Office/Health Care
- Color Red
- Number of Lines 1
- Cord Type Curly
- Mount (Type) Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T-25 RED w/o MW
- Zoro # G8496162
- UPC # 190735460290
- Country of Origin China
- Category Home & Office Phones
Details
Item | Telephone |
Type | Office/Health Care |
Color | Red |
Number of Lines | 1 |
Cord Type | Curly |
Mount (Type) | Wall |
Voicemail | No |
Volume Control | Yes |
Requires | RJ-11w Modular Wall Jack to Connect The Phone to A PBX System |
Includes | Bell Ringer, Handset, Metal Base, Wall Phone |
Ringer | Yes |
Call Waiting | No |
Caller ID | No |
Speakerphone | No |
Standards | ADA Compliant |
Description
Telephone, Call Waiting No, Speakerphone No, Voicemail No, Volume Control Yes, Standards ADA Compliant, Number of Lines 1, Mounting Location Wall, Caller ID No, Color Red, Cord Type Curly, Includes Bell Ringer, Handset, Metal Base, Wall Phone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Ni-MH 2.6Ah Battery 1834, Pod Style, PK2 (194158-6)
- DANTONA Dantona COMP-193 PANA 1800 mAh Replacement PLC Battery for GE Fanuc A98L-031-001 (COMP-193 PANA)
- EREPLACEMENTS REFURBISHED APPLE IPAD 8 2020 (IPAD8SL32)
- NITECORE NB20000 QC USB & USB-C 4 Port 20000mAh Power Bank (NB20000)
- ZORO SELECT Disposable Healthcare Telephone, Universal, Cream (41T-5 R (WH))
- ZORO SELECT Standard Wall Phone, Black (T-25 BLK w/o MW)
- VTECH Vtech VTCS6949 Corded & Cordless 2-Handset Telephone System with Dual Caller ID; Black (VTCS6949)
- E-METROTEL Infinity 5004 Color IP Phone (HPINFC-5004)
- CLARITY 54005.001 Digital, loud, big button spkr (ALTO)
- EMPIRE Empire CPH-464B 3.6V 1 x 3 in. 3 AAA Nickel Metal Hydride Battery 700 mAh & B Connector - 2.52 watt (CPH-464B)
- KOSS Koss Full-Size USB Communication Headset with Noise Reduction Microphone - SB45 USB (SB45 USB)
- Zoro Select Home & Office Phones