Shop All Home & Office Phones
Zoro Select
Standard Wall Phone, Black, Msg Indicator
Mfr # T-25 BLK w/MW
Zoro # G8496135
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Office/Health Care
- Color Black
- Number of Lines 1
- Cord Type Curly
- Requires RJ-11w Modular Wall Jack to Connect The Phone to A PBX System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T-25 BLK w/MW
- Zoro # G8496135
- UPC # 190735460269
- Country of Origin China
- Category Home & Office Phones
Details
Item | Telephone |
Type | Office/Health Care |
Color | Black |
Number of Lines | 1 |
Cord Type | Curly |
Requires | RJ-11w Modular Wall Jack to Connect The Phone to A PBX System |
Voicemail | Yes |
Speakerphone | No |
Caller ID | No |
Ringer | Yes |
Mount (Type) | Wall |
Includes | Bell Ringer, Handset, Message Waiting Lamp, Metal Base, Wall Phone |
Volume Control | Yes |
Call Waiting | No |
Standards | ADA Compliant |
Description
Telephone, Call Waiting No, Speakerphone No, Voicemail Yes, Volume Control Yes, Standards ADA Compliant, Number of Lines 1, Mounting Location Wall, Caller ID No, Color Black, Cord Type Curly, Includes Bell Ringer, Handset, Message Waiting Lamp, Metal Base, Wall Phone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX9-BS SLA Battery for Snowmobile Mowers PWC Watercraft (YTX9-BS326)
- CMPLE 4-Way Splitter 5-2050MHz F-Type (257-N)
- RODANN ELECTRONICS Rodann Electronics Speaker 8 ohm Speaker Alarm Accessory - Black (Speaker)
- SPECO TECHNOLOGIES Wall Plug Power Supply, 12Vdc, 2A (PSDC24)
- ZORO SELECT Standard Wall Phone, Black (T-25 BLK w/o MW)
- ZORO SELECT Disposable Healthcare Telephone, Universal, Cream (41T-5 R (WH))
- AT&T Cordless Phone, 2 Line, Black (TL86009)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (123S-B)
- CETIS Disposable Phone Healthcare, Desk White (H2001 (White))
- NEC SL1100 SL2100 Sl2100 IP Self-Labeling Telephone BK (BE117453)
- FEDERAL SIGNAL Bezel Kit, White, MPS3xU (MPSUMB3-2)
- Zoro Select Home & Office Phones